Beli saw slitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MRT Metal Slitting Saw Fine Teethatribut:
- Diameter Hole (mm): 25.4
- MRT Metal Slitting Saw Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- NACHI Mata Gergaji Bundar Metal Slitting Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- Okazaki Seiko Metal SawDeskripsi:Grooving of cast iron and steel. Precision cutting of general metal.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- Yamawa High Helix Center Drills-Type A 60° (Old JIS Type 1)atribut:
- Size: 2.5 x 60° x 8
- Dimension L: 3.5mm
- Dimensions ds: 8mm
- Overall Length L: 50mm
- Shape: Cf
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- TRUSCO Cermet Tip Saw for Steel and Stainless SteelDeskripsi:Use:Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.atribut:
- Blade Thickness (mm): 2.2
- Bore Diameter (ɸ mm): 25.4
- Cutting Ability (mm) Steel: 10
- Cutting Capacity (mm) Stainless: 3
- Material: Base Metal: Alloy Tool Steel, Chip: Cermet
- Maximum Rotation Speed (rpm): 1700
- Number of Blades: 56
- Outside Diameter (mm): 305
- Purpose of Use: Angle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
- Weight (g): 1000
- OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute LengthDeskripsi:2 flute end mill with WXL coating with high hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.atribut:
- Blade Diameter (mm): 0.5
- Material: Cemented Carbide
- Tip Saw Japan Ultimate Specification Tipped Saw for WoodDeskripsi:-Due to employment of a 93.5HRA high hardness tip with excellent wear resistance and an R center 9-point blade, straight cutting is outstanding while realizing a light cutting feel, clean cut surfaces, and longer cutting.-An M-shaped laser slit and special resin are employed to realize high performance, vibration control, and silent operation.-Common woods, laminated lumber, hardwood, concrete panels, and new building materials.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 165x1.6x20
- Number of Blades: 54
- Maximum Working Rotation Speed (rpm): 6000
- Base Metal Materials: Tool Steel
- Tip Material: Tungsten Carbide
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- OSG Carbide End Millatribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
Daftar Harga saw slitting Terbaru March 2026
| MRT Metal Slitting Saw Fine Teeth | Rp929.900 |
| MRT Metal Slitting Saw Coarse Teeth | Rp849.900 |
| NACHI Metal Slitting Saw Fine Teeth | Rp909.900 |
| MRT Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.099.900 |
| NACHI Mata Gergaji Bundar Metal Slitting Coarse Teeth | Rp619.900 |
| Okazaki Seiko Metal Saw | Rp989.900 |
| Okazaki Seiko Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.199.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| Yamawa High Helix Center Drills-Type A 60° (Old JIS Type 1) | Rp249.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P102083741-1.jpg)


/P102083840-1.jpg)

/5oP102081204-2.jpg)